Honeywell North

Bump Cap, Deluxe, Navy

Honeywell North Bump Cap,  Deluxe,  Navy BC86080000
Hover or click to zoom Tap to zoom
  • Item: Bump Cap
  • Head Protection Style: Front Brim
  • Style: Front Brim
  • Suspension Adjustment Type: Pinlock
  • Fits Hat Size: One Size Fits Most
  • Accessory Slots: No
  • Head Protection Venting: Yes
  • Head Protection Material: Polyethylene
See full product details
$6.19

Subtotal: $6.19

Honeywell North #BC86080000 Specifications

  • Item: Bump Cap
  • Head Protection Style: Front Brim
  • Style: Front Brim
  • Color: Navy
  • Suspension Adjustment Type: Pinlock
  • Fits Hat Size: One Size Fits Most
  • Accessory Slots: No
  • Head Protection Venting: Yes
  • Head Protection Material: Polyethylene
  • Shell Material: Polyethylene
  • Shell Material - Head Protection: Polyethylene
  • Bump Cap Suspension: Pinlock
  • Suspension: Pinlock
  • Bump Cap Style: Front Brim
  • Includes LED Lights: No
  • Head Protection Brand: HONEYWELL NORTH
  • Accessory Mounting Options: None
  • Head Protection Graphics: No Graphics
  • Country of Origin (subject to change): Mexico

Description

Bump Cap, Head Protection Style Front Brim, Head Protection Color Dark Blue, Head Protection Material Polyethylene, Fits Hat Size One Size Fits Most, Accessory Mounting Options None, Head Protection Venting Yes, Includes LED Lights No, Color/Graphics Type Basic Colors, Head Protection Graphics No Graphics, Suspension Adjustment Type Pinlock

Reviews of Honeywell North #BC86080000

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.