customer-service Help
Honeywell North

Bump Cap Insert for Baseball Cap, Polyethylene, White

Honeywell North Bump Cap Insert for Baseball Cap,  Polyethylene,  White SC01-H5
Tap to zoom
Hover or click to zoom
$2.48
  • Head Protection Style: Insert
  • Item: Bump Cap Insert
  • Color: White
See full product details
Orders over $75 ship free.

Total: $2.48

Honeywell North #SC01-H5 Specifications

  • Head Protection Style: Insert
  • Item: Bump Cap Insert
  • Color: White
  • Suspension Adjustment Type: Pinlock
  • Fits Hat Size: One Size Fits Most
  • Accessory Slots: No
  • Head Protection Venting: No
  • Head Protection Material: Polyethylene
  • Bump Cap Style: Baseball Cap Insert
  • Shell Material - Head Protection: Polyethylene
  • Shell Material: Polyethylene
  • Bump Cap Suspension: Pinlock
  • Head Protection Graphics: No Graphics
  • Includes LED Lights: No
  • Head Protection Brand: HONEYWELL NORTH
  • Accessory Mounting Options: None
  • Country of Origin (subject to change): Canada

Description

Bump Cap Insert, Head Protection Style Insert, Head Protection Color White, Head Protection Material Polyethylene, Fits Hat Size One Size Fits Most, Accessory Mounting Options None, Head Protection Venting No, Includes LED Lights No, Color/Graphics Type Basic Colors, Head Protection Graphics No Graphics, Suspension Adjustment Type Pinlock

Reviews of Honeywell North #SC01-H5