Honeywell North

Bump Cap Pin Lock Suspension Red 67667

Honeywell North Bump Cap Pin Lock Suspension Red 67667 BC8615
Hover or click to zoom Tap to zoom
$8.99
  • Height: 5
  • Width: 7.5
  • Outside Diameter: 0.47
  • Length: 11
  • Country of Origin (subject to change): Mexico
See full product details
Orders over $75 ship free.

Total: $8.99

Honeywell North #BC8615 Specifications

  • Height: 5
  • Width: 7.5
  • Outside Diameter: 0.47
  • Length: 11
  • Country of Origin (subject to change): Mexico

Description

Lightweight Bump Cap protects your head from minor bumps, bruises and cuts. Pinlock suspension. Ideal for the food industry, mechanics and truck drivers.

Reviews of Honeywell North #BC8615