Burn Dressing, Soaked, Non-Woven Cloth

HONEYWELL NORTH| Zoro #: G0576484| Mfr #: 021031

$6.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Non-Woven
Color: White
Width: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0576484 Mfr #: 021031
Material: Non-WovenColor: White
Width: 4"Length: 4"
Sterile/Non-Sterile: SterileWaterproof: No
Package Type: UnitizedIndustry Type: Healthcare
Country of Origin (subject to change): United States

Description

Burn Dressing, Sterile, Color White, Material Non-Woven, Waterproof No, Package Type Unitized, Width 4 In., Length 4 In.

Reviews