Butterfly Bandage, Beige, Plastic, PK16

HONEYWELL NORTH| Zoro #: G0456215| Mfr #: 020566

$2.66 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Item: Butterfly Bandage
Metal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0456215 Mfr #: 020566
Width: 1/2"Item: Butterfly Bandage
Metal Detectable: NoColor: Beige
Latex Content: Latex FreeLength: 2-3/4"
Industry Type: HealthcareMaterial: PLASTIC
Package Type: BoxCountry of Origin (subject to change): United States

Description

Butterfly Bandage, Beige, Material Plastic, Latex Free, Length 2-3/4 In., Width 1/2 In., Package Quantity 16

Reviews