- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Masks & Respiratory Protection
- /
- Cartridges And Filters
- /
- Cartridge, 6 PK, NIOSH
Honeywell North
Cartridge, 6 PK, NIOSH
- Zoro #: G3307005
- Mfr #: T100900
$97.96
pkg. of 6 ($16.33/ea)
- For Use With: Half-Mask and Full Facepiece respirators
- Cartridge Approved For: Nitrogen Dioxide
- Respirator Connection Type: Bayonet
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $97.96
Honeywell North #T100900 Specifications
- Zoro #: G3307005
- Mfr #: T100900
- For Use With: Half-Mask and Full Facepiece respirators
- Cartridge Approved For: Nitrogen Dioxide
- Respirator Connection Type: Bayonet
- Typical Application: Agriculture, Chemical, Construction, Food Services, Forestry, Government, Law Enforcement, Manufacturing, Medical, Military, Mining, Municipal Services, Oil and Gas, Pharmaceutical, Steel and Metals, Transportation, Utilities, Welding, Nuclear
- Item: Cartridge
- Standards: NIOSH
- Respirator Cartridge Type: Air Purifying Respirator
- Series: T
- Package Quantity: PK6
- NIOSH Rating: Nitrogen Dioxide (ND)
- Product Type: Cartridge
- Country of Origin (subject to change): Mexico
Description
Cartridge, NIOSH Rating Nitrogen Dioxide (ND), Compatible with Brand and Series Honeywell Survivair T-Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Bayonet, Package Quantity 6
Reviews of Honeywell North #T100900
Explore more
- HONEYWELL NORTH Filter Assembly, CF-SAR/PD-SAR RPFPRFK60
- HONEYWELL NORTH Cartridge, Threaded, OV, CL, HC, SD, HF, HS, CD, FM, AM, MA, Olive, 1 PR, NIOSH 75SCL
- HONEYWELL NORTH Filter Cover Assembly, 1 PR N750036
- HONEYWELL NORTH Filter/Exhalation Cover Replacement CF70080US
- HONEYWELL NORTH Combination Cartridge/Filter, Threaded, OV, AG, P100, Magenta, Yellow, 1 PR, NIOSH 7583P100L
- HONEYWELL NORTH Combination Cartridge/Filter, Threaded, MV, CL, P100, Magenta, Olive, 1 PR, NIOSH 75852P100L
- MSA Cartridge, Threaded, AM, MA, Green, 10 PK, NIOSH 464033
- DONALDSON P141319, AIR SFTY P141319
- CSI Filter, for Bullard or Nova Air Filter CSI41AF
- JULABO Particle Filter, For Cooling Water Cycle 8920000
- Honeywell North Cartridges And Filters