customer-service Help
Honeywell North

Cartridge, Threaded, OV, Black, 1 PR, NIOSH

Honeywell North Cartridge,  Threaded,  OV,  Black,  1 PR,  NIOSH N75001L
Tap to zoom
Hover or click to zoom
$13.59
  • For Use With: North Full or Half Mask Respirators
  • Cartridge Approved For: OV
  • Color Code: Black
See full product details
Orders over $75 ship free.

Total: $13.59

Honeywell North #N75001L Specifications

  • For Use With: North Full or Half Mask Respirators
  • Cartridge Approved For: OV
  • Color Code: Black
  • Respirator Connection Type: Threaded
  • Typical Application: OV cartridge for environments containing organic vapors. For use with Honeywell North half masks and full facepieces
  • Respirator Cartridge Type: Air Purifying Respirator
  • Standards: NIOSH
  • Approved for: OV
  • Item: Cartridge
  • Connection: Threaded
  • Series: N
  • NIOSH Rating: Organic Vapor (OV)
  • Product Type: Cartridge
  • Country of Origin (subject to change): Mexico

Description

Cartridge, NIOSH Rating Organic Vapor (OV), Black, Compatible with Brand and Series Honeywell North 5400 Series, Honeywell North 5500 Series, Honeywell North 7600 Series, Honeywell North 7700 Series, Honeywell North RU6500 Series, Honeywell North RU8500 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Threaded, 1 Pair

Reviews of Honeywell North #N75001L