Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cleanroom Gloves, Latex, M, 5 mil, PK100

  • Zoro #: G0051755
  • Mfr #: L1VN98MD

$28.33 ($0.28/unit)

  • Finish: Textured
  • Size: M
  • Item: Cleanroom Gloves
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Honeywell North #L1VN98MD Specifications

  • Zoro #: G0051755
  • Mfr #: L1VN98MD
Finish: Textured Size: M
Item: Cleanroom Gloves Length: 9-1/2"
Hand: Ambidextrous ISO Class: 6
Thickness: 5 mil Cuff: Rolled
Color: White Application: Designed for Applications where Minimizing Contamination is Critical
Material: Latex Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Cleanroom Gloves, White, Cuff Rolled, Package Quantity 100

Reviews of Honeywell North #L1VN98MD