Cough Drops, Lozenge, 6.1mg, PK100

HONEYWELL NORTH| Zoro #: G2395346| Mfr #: 210100

$13.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flavor: Cherry
Medicinal Type: Sore Throat, Cough
Formula: Menthol
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2395346 Mfr #: 210100
Flavor: CherryMedicinal Type: Sore Throat, Cough
Formula: MentholSize: 6.1mg
Package Type: BOXCount: 25 x 1
Form: LozengeIndustry Type: Healthcare
Country of Origin (subject to change): United States

Description

Cough Drops, Lozenge, Count 25 x 1, Package Type Box, Size 6.1mg, Flavor Cherry, Formula Menthol, Package Quantity 100

Reviews