Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

CPR Emergency Kit Replacement Pack, Adult

HONEYWELL NORTH| Zoro #: G2193536| Mfr #: 8LAZ0

$32.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Single Use Mask with Oxygen Inlet, (10) Alcohol Wipes,, (2) Vinyl Gloves, Biohazard Bag
Number of Components: 4
People Served: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2193536 Mfr #: 8LAZ0
Includes: Single Use Mask with Oxygen Inlet, (10) Alcohol Wipes,, (2) Vinyl Gloves, Biohazard BagNumber of Components: 4
People Served: 1Kit Type: Unitized
Case Type: BoxDisposable: No
Size: AdultCase Color: White
Item: CPR Kit RefillCountry of Origin (subject to change): Mexico

Description

CPR Kit Refill, Size Adult, Kit Type Unitized, Number of Components 4, 1 People Served, Case Type Box, Case Color White, Disposable No, Includes Single Use Mask with Oxygen Inlet, (10) Alcohol Wipes,, (2) Vinyl Gloves, Biohazard Bag

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews