WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

CPR Kit, Adult, Box

HONEYWELL NORTH| Zoro #: G2100393| Mfr #: 9RT47

$25.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Includes: Single Use Mask with Oxygen Inlet, (10) Alcohol Wipes,, (2) Vinyl Gloves, Biohazard Bag
Number of Components: 4
Industry Type: Healthcare
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2100393 Mfr #: 9RT47
Includes: Single Use Mask with Oxygen Inlet, (10) Alcohol Wipes,, (2) Vinyl Gloves, Biohazard BagNumber of Components: 4
Industry Type: HealthcareKit Type: Unitized
Case Type: BoxDisposable: No
Size: AdultCase Color: White
Item: CPR KitCase Material: Plastic
People Served: 1Country of Origin (subject to change): Mexico

Product Description

CPR Kit, Size Adult, Kit Type Unitized, Number of Components 4, 1 People Served, Case Type Box, Case Material Plastic, Case Color White, Disposable No, Includes Single Use Mask with Oxygen Inlet, (10) Alcohol Wipes,, (2) Vinyl Gloves, Biohazard Bag

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Product Reviews