Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Disposable Gloves, Nitrile, Powder Free, Blue, Xl, 2 PK
  • Zoro #: G0290893
  • Mfr #: 021640
$2.38 ($1.19/unit)
  • Metal Detectable: No
  • Glove Texture Location: Smooth
  • Application: Nitrile Gloves
See full product details
Out of Stock

Honeywell North #021640 Specifications

  • Zoro #: G0290893
  • Mfr #: 021640
Metal Detectable: No Glove Texture Location: Smooth
Application: Nitrile Gloves Color: Blue
Disposable Glove Palm Thickness: 5.00 to 5.99 mil Cuff Thickness: 5.00 mil
Disposable Glove Grade: Exam, Medical Palm Thickness: 5.00 mil
Ambidextrous/Hand-Specific: Ambidextrous Glove Size: XL
Package quantity: 2 Powdered/Powder Free: Powder Free
Disposable Glove Material: Nitrile Cuff: Beaded
Size: XL Sterile/Non-Sterile: Non-Sterile
Lining: Unlined Finger Thickness: 5.00 mil
Glove Length: 9-1/2" Item: Disposable Gloves
Aloe Inner Surface: No Latex Content: Latex Free
Material: Nitrile Powdered/Powder-Free: Powder-Free
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

These disp. gloves,nitrile,one size,blue,pk2 from North by Honeywell are strong and durable to help keep your hands clean during your job.Includes a quantity of 2.

Reviews of Honeywell North #021640