Empty First Aid Cabinet, Metal, White

HONEYWELL NORTH| Zoro #: G1606552| Mfr #: 34140EF

$27.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10-1/2"
Item: Empty First Aid Cabinet
Mount Type: Wall Mount/Portable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1606552 Mfr #: 34140EF
Width: 10-1/2"Item: Empty First Aid Cabinet
Mount Type: Wall Mount/PortableColor: White
Depth: 4-3/4"Case Material: Metal
Number of Shelves: 2Height: 15-1/2"
Waterproof: NoIndustry Type: Healthcare
Country of Origin (subject to change): United States

Description

Empty First Aid Cabinet, Wall Mount/Portable, Case Material Metal, White, Waterproof No, Number of Shelves 2, Height 15-1/2 In., Width 10-1/2 In., Depth 4-3/4 In., Includes -

Reviews