Empty First Aid Case, 10-1/2 H, 7-1/4 W

HONEYWELL NORTH| Zoro #: G1623081| Mfr #: 34025EB

$15.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7-1/4"
Mount Type: Wall Mount/Portable
Includes: One welded-in shelf
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1623081 Mfr #: 34025EB
Width: 7-1/4"Mount Type: Wall Mount/Portable
Includes: One welded-in shelfItem: Empty First Aid Case
Color: WhiteDepth: 2-1/2"
Case Material: MetalNumber of Shelves: 1
Height: 10-1/2"Waterproof: No
Industry Type: HealthcareCountry of Origin (subject to change): Mexico

Description

Empty First Aid Case, Wall Mount/Portable, Case Material Metal, White, Waterproof No, Number of Shelves 1, Height 10-1/2 In., Width 7-1/4 In., Depth 2-1/2 In., Includes One welded-in shelf

Reviews