STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Extra Long Adhesive Bandage, Beige, PK20

HONEYWELL NORTH| Zoro #: G2353084| Mfr #: 0198998

$3.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Beige
Waterproof: No
Industry Type: Healthcare
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2353084 Mfr #: 0198998
Color: BeigeWaterproof: No
Industry Type: HealthcareMaterial: Cloth
Package Type: BoxLatex Content: Latex Free
Width: 3/4"Item: Extra Long Adhesive Bandage
Length: 4-11/16"Metal Detectable: No
Country of Origin (subject to change): United States

Description

Extra Long Adhesive Bandage, Beige, Material Cloth, Waterproof No, Latex Free, Package Type Box, Length 4-11/16 In., Width 3/4 In., Package Quantity 20

Reviews