Extra Strength Pain Stopper, Tablet, PK100

HONEYWELL NORTH| Zoro #: G0578855| Mfr #: 163100

$6.27 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flavor: None
Medicinal Type: Pain Relief
Formula: Aspirin 250mg, Acetaminophen 250mg, Caffeine 65mg
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0578855 Mfr #: 163100
Flavor: NoneMedicinal Type: Pain Relief
Formula: Aspirin 250mg, Acetaminophen 250mg, Caffeine 65mgSize: Aspirin 250mg, Acetaminophen 250mg, Caffeine 65mg
Package Type: BOXCount: 50 x 2
Form: TabletIndustry Type: Healthcare
Country of Origin (subject to change): United States

Description

Pain Stoppers, Extra Strength, Tablets, Formula Aspirin, Acetaminophen, NSAID, Caffeine, Package Type Box, Count 50 x 2, Provides Relief From Severe Headaches and Pain Associated with Arthritis, Package Quantity 100

Reviews