BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Extra Strength Pain Stopper, Tablet, PK250

HONEYWELL NORTH| Zoro #: G1780563| Mfr #: 163250

$12.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flavor: None
Medicinal Type: Pain Relief
Formula: Aspirin 250mg, Acetaminophen 250mg, Caffeine 65mg
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1780563 Mfr #: 163250
Flavor: NoneMedicinal Type: Pain Relief
Formula: Aspirin 250mg, Acetaminophen 250mg, Caffeine 65mgSize: Aspirin 250mg, Acetaminophen 250mg, Caffeine 65mg
Package Type: BOXCount: 125 x 2
Form: TabletIndustry Type: Healthcare
Country of Origin (subject to change): United States

Description

Extra Strength Pain Stopper, Tablet, Count 125 x 2, Package Type Box, Size Aspirin 250mg, Acetaminophen 250mg, Caffeine 65mg, Flavor None, Formula Aspirin 250mg, Acetaminophen 250mg, Caffeine 65mg, Package Quantity 250

Reviews