BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Buffered Eyewash, Bottle, 1 oz.

HONEYWELL NORTH| Zoro #: G0415746| Mfr #: 020699

$3.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 1 oz.
Standards: ANSI Z308.1-2009
Package Type: Bottle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0415746 Mfr #: 020699
Size: 1 oz.Standards: ANSI Z308.1-2009
Package Type: BottleIndustry Type: Healthcare
Application: Eye DropsCountry of Origin (subject to change): United States

Description

Buffered Eyewash, Package Type Bottle, Size 1 oz., Standards ANSI Z308.1-2009, Application Eye Drops

Reviews