Honeywell North

Filter, Magenta, PK2

Honeywell North Filter, Magenta, PK2 75FFP100
Hover or click to zoom Tap to zoom
  • Item: Filter
  • For Use With: North Full or Half Mask Respirators
  • Approved for: P100
  • Cartridge Approved For: P100
  • Respirator Connection Type: Threaded
  • Typical Application: Particulates
  • Standards: NIOSH
  • Color Code: Magenta
See full product details
$5.88
pkg. of 2 ($2.94/ea)

Subtotal: $5.88

Honeywell North #75FFP100 Specifications

  • Item: Filter
  • For Use With: North Full or Half Mask Respirators
  • Approved for: P100
  • Cartridge Approved For: P100
  • Respirator Connection Type: Threaded
  • Typical Application: Particulates
  • Standards: NIOSH
  • Color Code: Magenta
  • Respirator Cartridge Type: Air Purifying Respirator
  • NIOSH Rating: P100
  • Series: N
  • Product Type: Filter
  • Country of Origin (subject to change): Mexico

Description

Filter, NIOSH Rating P100, Magenta, Compatible with Brand and Series Honeywell North 5400 Series, Honeywell North 5500 Series, Honeywell North 7600 Series, Honeywell North 7700 Series, Honeywell North RU6500 Series, Honeywell North RU8500 Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Threaded, Package Quantity 2

Reviews of Honeywell North #75FFP100

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.