Fingertip (8) Bandage, Blue, Woven, PK25

HONEYWELL NORTH| Zoro #: G1595352| Mfr #: 011325B

$7.72 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Woven
Color: Blue
Width: 2-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1595352 Mfr #: 011325B
Material: WovenColor: Blue
Width: 2-3/4"Length: 3-3/4"
Latex Content: Latex FreeMetal Detectable: No
Package Type: BoxIndustry Type: Healthcare
Country of Origin (subject to change): China

Description

Metal Detectable Fingertip (8) Bandage, Blue, Material Woven, Latex Free, Package Type Bulk, Package Quantity 25

Reviews