THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Fingertip (8) Bandage, Blue, Woven, PK25

HONEYWELL NORTH| Zoro #: G1381816| Mfr #: 017700

$4.33 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Blue
Industry Type: Healthcare
Material: Woven
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1381816 Mfr #: 017700
Color: BlueIndustry Type: Healthcare
Material: WovenPackage Type: Box
Latex Content: Latex FreeWidth: 3-3/4"
Item: Fingertip (8) BandageLength: 2-1/2"
Metal Detectable: NoCountry of Origin (subject to change): Mexico

Description

Fingertip (8) Bandage, Blue, Material Woven, Latex Free, Package Type Bulk, Package Quantity 25

Reviews