Fingertip Bandage, Beige, Cloth, PK10

HONEYWELL NORTH| Zoro #: G1725823| Mfr #: 020855

$1.65 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI Z308.1-2009
Material: Cloth
Color: Beige
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1725823 Mfr #: 020855
Standards: ANSI Z308.1-2009Material: Cloth
Color: BeigeWidth: 1-3/4"
Length: 2"Latex Content: Latex Free
Metal Detectable: NoIncludes: (10) Bandages Per Pack
Package Type: BoxIndustry Type: Healthcare
Country of Origin (subject to change): Mexico

Description

Fingertip Bandage, Beige, Material Cloth, Latex Free, Package Type Individually Wrapped, Length 2 In., Width 1-3/4 In., Includes (10) Bandages Per Pack, Standards ANSI Z308.1-2009, Package Quantity 10

Reviews