Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Fire Blanket and Bag

  • Zoro #: G3891282
  • Mfr #: 5560390CASE

$53.59

Details
  • Case Color: Red
  • Blanket Material: Wool
  • Blanket Length: 80"
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Honeywell North #5560390CASE Specifications

  • Zoro #: G3891282
  • Mfr #: 5560390CASE
Case Color: Red Blanket Material: Wool
Blanket Length: 80" Blanket Color: Gray
Item: Fire Blanket and Bag Includes: Red/Black Trimmed Cordura Bag
Blanket Width: 66" Country of Origin (subject to change): India

Description

Fire Blanket and Bag, Blanket Width 66 In., Blanket Length 80 In., Blanket Material Wool, Blanket Color Gray, Case Color Red, Includes Red/Black Trimmed Cordura Bag

Reviews of Honeywell North #5560390CASE