First Aid Cream, Foil Pack, 1.0g, PK20

HONEYWELL NORTH| Zoro #: G2416881| Mfr #: 151020

$2.83 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 0.9g
Package Type: Foil Pack
Industry Type: Healthcare
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2416881 Mfr #: 151020
Size: 0.9gPackage Type: Foil Pack
Industry Type: HealthcareFormula: Benzalkonium Chloride and Lidocaine
Application: AntibioticsCountry of Origin (subject to change): United States

Description

First Aid Cream, Package Type Foil Pack, Size 0.9g, Formula Benzalkonium Chloride and Lidocaine, Application Antibiotics, Package Quantity 20

Reviews