First Aid Kit, Bulk, 23Pcs, 6 Ppl

HONEYWELL NORTH| Zoro #: G2425656| Mfr #: 013118-4334L

$44.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
First Aid Kit Mounting Type: Portable
First Aid Kit Type: Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2425656 Mfr #: 013118-4334L
Width: 10"First Aid Kit Mounting Type: Portable
First Aid Kit Type: KitWaterproof: No
Includes: (40) Assorted Bandages, (10) Aypanal Packs, (12) Acid-Relief Tabs, (5) Antibiotic Ointments, (10) Burn Creams, (5) Antiseptic Towelettes, (4) Synthetic Gloves, (8) Sterile Pads, (1) Eyewash Solution, (1) Pointed Forceps, (1) Angled Scissors, (1) Tongue Depressor, (1) Sterile Trauma Pad, (6) NonSterile Gauze Roller Bandages, (2) Adhesive Tape, (1) Pocket First Aid GuideHeight: 9-7/8"
Depth: 3"First Aid Kit ANSI Standards: Not ANSI Compliant
Number of Shelves: 1People Served Per Kit: 6
Industry Type: HealthcareColor: White
Kit Type: BulkUnitized: No
First Aid Kit Application: General PurposeCase Material: Plastic
Color Code: NoFirst Aid Kit Primary Application: General Purpose
Number of Components: 23Country of Origin (subject to change): Mexico

Description

First Aid Kit, Kit, First Aid Kit Primary Application General Purpose, Unitized No, People Served Per Kit 6, Case Material Plastic, First Aid Kit Mounting Type Portable, Height 9-7/8 In., Width 10 In., Depth 3 In., Waterproof No, First Aid Kit Application General Purpose, Number of Components 23, Number of Shelves 0, White, Not ANSI Compliant

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews