BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

First Aid Kit, Bulk, Black, 16 Pcs, 1 People

HONEYWELL NORTH| Zoro #: G1416012| Mfr #: 122025

$11.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6-7/8"
First Aid Kit Mounting Type: Portable
First Aid Kit Type: Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1416012 Mfr #: 122025
Width: 6-7/8"First Aid Kit Mounting Type: Portable
First Aid Kit Type: KitWaterproof: No
Includes: (1) Sunx(R) Lip Balm, (1) Stingx(R) Pack with Pain Relief Pad, (1) Corium Dual Action Anti-Itch Foil Pack, (2) Ivyx(R) Pre-Moistened Towelettes, (2) Ivyx(R) Cleanser Towelettes, (2) Bugx(R) Insect Repellent Towelettes, (2) Burnx(R) (2) First Aid Burn Gel Packs, (2) Corium Hand Sanitizer Pouches, (3) Sunx(R) Sunscreen TowelettesHeight: 5-5/8"
Depth: 1"First Aid Kit ANSI Standards: Not ANSI Compliant
Number of Shelves: 1People Served Per Kit: 1
Industry Type: HealthcareColor: Black
Kit Type: BulkUnitized: No
First Aid Kit Application: OutdoorsCase Material: Nylon
Color Code: NoFirst Aid Kit Primary Application: Specialty
Number of Components: 16Country of Origin (subject to change): United States

Description

First Aid Kit, Kit, First Aid Kit Primary Application Specialty, Unitized No, People Served Per Kit 1, Case Material Nylon, First Aid Kit Mounting Type Portable, Height 5-5/8 In., Width 6-7/8 In., Depth 1 In., Waterproof No, First Aid Kit Application Outdoors, Number of Components 16, Number of Shelves 0, Black, Not ANSI Compliant

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews