First Aid Kit, Bulk, Red, 25 People

HONEYWELL NORTH| Zoro #: G1621401| Mfr #: 018500-4222

$61.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Depth: 6"
Case Material: Nylon
Item: First Aid kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1621401 Mfr #: 018500-4222
Depth: 6"Case Material: Nylon
Item: First Aid kitPeople Served Per Kit: 25
Number of Shelves: 1Industry Type: Healthcare
First Aid Kit ANSI Standards: ANSI Z308.1-2003Height: 11-1/2"
Kit Type: BulkStandards: ANSI Z308.1-2003
First Aid Kit Application: General PurposeWaterproof: No
First Aid Kit Primary Application: General PurposeWidth: 7"
Includes: (1) 1" x 3" Adhesive Bandage, (4) Cloth Fingertip Bandages, (6) Cloth Knuckle Bandages, (4) XL Adhesive Bandages, (1) Non-Sterile Triangular Bandage, (1) 1" x 5 yd. Adhesive Tape, (1) Antibiotic Ointment, (1) 2 oz. Antiseptic Spray, (1) 2 oz. Burn Pump Spray, (1) 2" Offset Bandage Compress, (1) 18 x 36" Gauze Compress, (10) 3" x 3" Sterile Gauze Pads, (2) 2" x 6 yd. Conforming Bandage, (1) 3 x 5 yd. Self Adhesive Wrap, (4) Sterile Eye Pads, (1) 4 oz. Eye-Lert(R) Eyewash, (1) Pointed Plastic Forceps, (1) Angled, Red Handle Scissors, (1) Rescue Blanket, (2) Nitrile Gloves, (1) Sterile Trauma Pad, (1) Wire Splint, (1) First Aid GuideUnitized: No
Number of Components: 183First Aid Kit Mounting Type: Portable
Color Code: NoColor: Red
First Aid Kit Type: KitCountry of Origin (subject to change): Mexico

Description

First Aid Kit, Kit, First Aid Kit Primary Application General Purpose, Unitized No, People Served Per Kit 25, Case Material Nylon, First Aid Kit Mounting Type Portable, Height 11-1/2 In., Width 7 In., Depth 6 In., Waterproof No, First Aid Kit Application General Purpose, Number of Components 183, Number of Shelves 0, Red, ANSI Z308.1-2003

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews