First Aid Kit, Bulk, Red, 5 People

HONEYWELL NORTH| Zoro #: G0797465| Mfr #: 018502-4220

$23.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI Z308.1-2003
Width: 5"
First Aid Kit Mounting Type: Portable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0797465 Mfr #: 018502-4220
Standards: ANSI Z308.1-2003Width: 5"
First Aid Kit Mounting Type: PortableFirst Aid Kit Type: Kit
Waterproof: NoIncludes: Integral Belt Loops
Height: 5-1/2"Depth: 2-1/2"
First Aid Kit ANSI Standards: ANSI Z308.1-2003Number of Shelves: 1
People Served Per Kit: 5Industry Type: Healthcare
Color: RedKit Type: Bulk
Unitized: NoFirst Aid Kit Application: General Purpose
Case Material: NylonColor Code: No
First Aid Kit Primary Application: General PurposeNumber of Components: 69
Country of Origin (subject to change): Mexico

Description

First Aid Kit, Kit, First Aid Kit Primary Application General Purpose, Unitized No, People Served Per Kit 5, Case Material Nylon, First Aid Kit Mounting Type Portable, Height 5-1/2 In., Width 5 In., Depth 2-1/2 In., Waterproof No, First Aid Kit Application General Purpose, Number of Components 69, Number of Shelves 0, Red, ANSI Z308.1-2003

Reviews