BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

First Aid Kit, Bulk, White, 10 People

HONEYWELL NORTH| Zoro #: G0332035| Mfr #: 019700-0001L

$16.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 2-3/4"
Case Material: Plastic
Item: First Aid kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0332035 Mfr #: 019700-0001L
Depth: 2-3/4"Case Material: Plastic
Item: First Aid kitPeople Served Per Kit: 10
Number of Shelves: 2Industry Type: Healthcare
First Aid Kit ANSI Standards: ANSI Z308.1-2003Height: 8"
Kit Type: BulkStandards: ANSI Z308.1-2003
First Aid Kit Application: WorkplaceWaterproof: Yes
First Aid Kit Primary Application: SpecialtyWidth: 5"
Includes: Bulk Supplies for Indoor ApplicationsUnitized: No
Number of Components: 76First Aid Kit Mounting Type: Portable, Wall Mount
Color Code: NoColor: White
First Aid Kit Type: KitCountry of Origin (subject to change): Mexico

Description

First Aid Kit, Kit, First Aid Kit Primary Application Specialty, Unitized No, People Served Per Kit 10, Case Material Plastic, First Aid Kit Mounting Type Portable, Wall Mount, Height 8 In., Width 5 In., Depth 2-3/4 In., Waterproof Yes, First Aid Kit Application Workplace, Number of Components 76, Number of Shelves 2, White, ANSI Z308.1-2003

Reviews