First Aid Kit, Bulk, White, 100 People

HONEYWELL NORTH| Zoro #: G1646687| Mfr #: 019720-0009L

$119.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 11"
Kit Type: Bulk
Includes: (100) 3/4" x 3" Cloth Adhesive Bandages, (100) 1" x 3" Plastic Adhesive Bandages, (25) XL Plastic Adhesive Bandages, (1) 2" Elastic Bandage, (50) Cloth Fingertip Bandages, (50) Cloth Knuckle Bandages, (1) Quick Stop Bandage, (1) Non-Sterile Triangular Bandage, (4) 2" x 6 yd. Conforming Bandage, (20) 2" x 3" Non Adherent Pads, (1) 1/2" x 5 yd. Adhesive Tape, (25) 3" x 3" Sterile Gauze Pads, (10) 3" x 3" Sterile Gauze Pads, (20) Alcohol Prep Pads, (10) Antibiotic Ointment, (1) 2 oz. Burn Pump Spray, (4) Conforming Bandage, 3" x 6 yd., (1) CPR Micorshield(R) with (2) Gloves and (2) Wipes, (4) Eye Dressing Pads with Adhesive Strips, (1) 4 oz. Eye-Lert(R) Eyewash, (1) 1 Square yd. Gauze Compress, (1) Pointed Plastic Forceps, (1) Angled, Red Handle Scissor, (100) Non-Aspirin Pain-A-Rest(R), (20) Synthetic Medical Gloves, (1) First Aid Guide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1646687 Mfr #: 019720-0009L
Width: 11"Kit Type: Bulk
Includes: (100) 3/4" x 3" Cloth Adhesive Bandages, (100) 1" x 3" Plastic Adhesive Bandages, (25) XL Plastic Adhesive Bandages, (1) 2" Elastic Bandage, (50) Cloth Fingertip Bandages, (50) Cloth Knuckle Bandages, (1) Quick Stop Bandage, (1) Non-Sterile Triangular Bandage, (4) 2" x 6 yd. Conforming Bandage, (20) 2" x 3" Non Adherent Pads, (1) 1/2" x 5 yd. Adhesive Tape, (25) 3" x 3" Sterile Gauze Pads, (10) 3" x 3" Sterile Gauze Pads, (20) Alcohol Prep Pads, (10) Antibiotic Ointment, (1) 2 oz. Burn Pump Spray, (4) Conforming Bandage, 3" x 6 yd., (1) CPR Micorshield(R) with (2) Gloves and (2) Wipes, (4) Eye Dressing Pads with Adhesive Strips, (1) 4 oz. Eye-Lert(R) Eyewash, (1) 1 Square yd. Gauze Compress, (1) Pointed Plastic Forceps, (1) Angled, Red Handle Scissor, (100) Non-Aspirin Pain-A-Rest(R), (20) Synthetic Medical Gloves, (1) First Aid GuideColor: White
First Aid Kit Mounting Type: Portable, Wall MountNumber of Shelves: 2
First Aid Kit Application: General PurposeWaterproof: No
First Aid Kit ANSI Standards: ANSI Z308.1-2003First Aid Kit Type: Kit
People Served Per Kit: 100Item: First Aid kit
Number of Components: 563Color Code: No
Depth: 5"Case Material: Steel
Height: 15"Industry Type: Healthcare
Unitized: NoStandards: ANSI Z308.1-2003
First Aid Kit Primary Application: General PurposeCountry of Origin (subject to change): Mexico

Description

First Aid Kit, Kit, First Aid Kit Primary Application General Purpose, Unitized No, People Served Per Kit 100, Case Material Steel, First Aid Kit Mounting Type Portable, Wall Mount, Height 15 In., Width 11 In., Depth 5 In., Waterproof No, First Aid Kit Application General Purpose, Number of Components 563, Number of Shelves 2, White, ANSI Z308.1-2003

Reviews