First Aid Kit, Bulk, White, 140 Pcs, 8 Ppl

HONEYWELL NORTH| Zoro #: G1120987| Mfr #: 019738-0025L

$43.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10-1/4"
First Aid Kit Mounting Type: Portable, Wall Mount
First Aid Kit Type: Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1120987 Mfr #: 019738-0025L
Width: 10-1/4"First Aid Kit Mounting Type: Portable, Wall Mount
First Aid Kit Type: KitWaterproof: Yes
Includes: (100) 1" x 3" Adhesive Bandage, (12) Acid Relief Tablets, (2) 1/2" x 2-1/2 yd. Adhesive Tape, (2) Eye Pads, (1) Forceps, (1) First Aid Guide, (1) CPR Microshield Rescue Breather, (4) Medical Gloves, (1) Tube North 212(R) Skin Conditioner, (6) Antibiotic Ointment Packs, (1) Instant Cold Pack, (1) 2" x 5 yd. Self Adherent Bandage, (2) 3" x 3" Sterile Gauze Pads, (2) Ammonia Inhalants, (1) 1 oz. Buffered Eyewash, (6) First Aid Burn Cream with Aloe, (6) Antiseptic Wipes, (6) Pain-A-Rest Tablets, (6) Sting Relief WipesHeight: 7"
Depth: 3"First Aid Kit ANSI Standards: Not ANSI Compliant
Number of Shelves: 1People Served Per Kit: 8
Industry Type: HealthcareColor: White
Kit Type: BulkUnitized: No
First Aid Kit Application: OfficeCase Material: Plastic
Color Code: NoFirst Aid Kit Primary Application: Specialty
Number of Components: 140Country of Origin (subject to change): Mexico

Description

First Aid Kit, Kit, First Aid Kit Primary Application Specialty, Unitized No, People Served Per Kit 8, Case Material Plastic, First Aid Kit Mounting Type Portable, Wall Mount, Height 7 In., Width 10-1/4 In., Depth 3 In., Waterproof Yes, First Aid Kit Application Office, Number of Components 140, Number of Shelves 1, White, Not ANSI Compliant

Reviews