BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

First Aid Kit, Bulk, White, 177 Pcs, 50 Ppl

HONEYWELL NORTH| Zoro #: G0548204| Mfr #: 019744-0031L

$36.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: OSHA 1926.50
Width: 10"
First Aid Kit Mounting Type: Portable, Wall Mount
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0548204 Mfr #: 019744-0031L
Standards: OSHA 1926.50Width: 10"
First Aid Kit Mounting Type: Portable, Wall MountFirst Aid Kit Type: Kit
Waterproof: YesIncludes: (100) 1" x 3" Adhesive Bandages, (1) Non-Sterile Triangular Bandage, (1) Pressure Bandage, (1) Plastic Forceps, (1) Scissor, (1) Eyewash, (2) 1/2" x 5 yd. Adhesive Tape, (1) Cold Pack, (1) 3" x 6 yd. Gauze, (1) 5" x 9" Sterile Pads, (1) Eye Pads, (2) Gloves, (2) 3 Packs Pain-A-Rest(R), (4) 3 x 3" Sterile Pads, (10) Ammonia Inhalants, (12) Antibiotic Ointment, (12) Burn Cream, (12) Antiseptic, (12) Sting Packs
Height: 9-7/8"Depth: 3"
First Aid Kit ANSI Standards: Not ANSI CompliantNumber of Shelves: 1
People Served Per Kit: 50Industry Type: Healthcare
Color: WhiteKit Type: Bulk
Unitized: NoFirst Aid Kit Application: Workplace
Case Material: PlasticColor Code: No
First Aid Kit Primary Application: SpecialtyNumber of Components: 177
Country of Origin (subject to change): Mexico

Description

First Aid Kit, Kit, First Aid Kit Primary Application Specialty, Unitized No, People Served Per Kit 50, Case Material Plastic, First Aid Kit Mounting Type Portable, Wall Mount, Height 9-7/8 In., Width 10 In., Depth 3 In., Waterproof Yes, First Aid Kit Application Workplace, Number of Components 177, Number of Shelves 1, White, Not ANSI Compliant

Reviews