First Aid Kit, Bulk, White, 27 Pcs, 1 People

HONEYWELL NORTH| Zoro #: G1602413| Mfr #: 019733-0020L

$9.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5"
Kit Type: Bulk
Includes: (8) 1" x 3" Plastic Adhesive Bandages, (2) 2" x 4" Plastic Adhesive Bandages,(1) Roller Bandage, (2) Sterile Gauze Pads, (1) Adhesive Tape, (1) Neomycin Cream, (1) Pocket Guide,(4) First Aid Burn Cream with Aloe, (6) PVP Iodine Wipes, (1) Scissors
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1602413 Mfr #: 019733-0020L
Width: 5"Kit Type: Bulk
Includes: (8) 1" x 3" Plastic Adhesive Bandages, (2) 2" x 4" Plastic Adhesive Bandages,(1) Roller Bandage, (2) Sterile Gauze Pads, (1) Adhesive Tape, (1) Neomycin Cream, (1) Pocket Guide,(4) First Aid Burn Cream with Aloe, (6) PVP Iodine Wipes, (1) ScissorsColor: White
First Aid Kit Mounting Type: Portable, Wall MountNumber of Shelves: 1
First Aid Kit Application: General PurposeWaterproof: Yes
First Aid Kit ANSI Standards: Not ANSI CompliantFirst Aid Kit Type: Kit
People Served Per Kit: 1Item: First Aid kit
Number of Components: 27Color Code: No
Depth: 2"Case Material: Plastic
Height: 3-5/8"Industry Type: Healthcare
Unitized: NoFirst Aid Kit Primary Application: General Purpose
Country of Origin (subject to change): Mexico

Description

First Aid Kit, Kit, First Aid Kit Primary Application General Purpose, Unitized No, People Served Per Kit 1, Case Material Plastic, First Aid Kit Mounting Type Portable, Wall Mount, Height 3-5/8 In., Width 5 In., Depth 2 In., Waterproof Yes, First Aid Kit Application General Purpose, Number of Components 27, Number of Shelves 1, White, Not ANSI Compliant

Reviews