LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

First Aid Kit, Bulk, White, 59 Pcs, 10 Ppl

HONEYWELL NORTH| Zoro #: G1135416| Mfr #: 019742-0029L

$13.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: OSHA 1926.50
Width: 8"
First Aid Kit Mounting Type: Portable, Wall Mount
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1135416 Mfr #: 019742-0029L
Standards: OSHA 1926.50Width: 8"
First Aid Kit Mounting Type: Portable, Wall MountFirst Aid Kit Type: Kit
Waterproof: YesIncludes: (16) 1" x 3" Adhesive Bandages, (1) 1/2" x 5 yd. Adhesive Tape, (1) Instant Cold Pack, (1) 3" x 6 yd. Roller, (1) Non-Sterile Triangular Bandage, (1) Plastic Forcep, (1) Scissor, (1) 5" x 9" Sterile Trauma Pad, (2) Sterile Eye Pads, (4) Synthetic Gloves, (2) 3 Packs Pain-A-Rest(R), (4) 3" x 3" Sterile Gauze Pads, (6) Antibiotic Ointment, (6) Burn Cream, (6) Antiseptic, (6) Sting Packs
Height: 5-1/8"Depth: 2-3/4"
First Aid Kit ANSI Standards: Not ANSI CompliantNumber of Shelves: 1
People Served Per Kit: 10Industry Type: Healthcare
Color: WhiteKit Type: Bulk
Unitized: NoFirst Aid Kit Application: Workplace
Case Material: PlasticColor Code: No
First Aid Kit Primary Application: SpecialtyNumber of Components: 59
Country of Origin (subject to change): Mexico

Description

First Aid Kit, Kit, First Aid Kit Primary Application Specialty, Unitized No, People Served Per Kit 10, Case Material Plastic, First Aid Kit Mounting Type Portable, Wall Mount, Height 5-1/8 In., Width 8 In., Depth 2-3/4 In., Waterproof Yes, First Aid Kit Application Workplace, Number of Components 59, Number of Shelves 1, White, Not ANSI Compliant

Restrictions and Compliance

*3: Hazardous material

Reviews