First Aid Kit, Bulk, White, 75 People

HONEYWELL NORTH| Zoro #: G1855524| Mfr #: 019706-0004L

$54.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: ANSI Z308.1-2003
Width: 11"
First Aid Kit Mounting Type: Portable, Wall Mount
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1855524 Mfr #: 019706-0004L
Standards: ANSI Z308.1-2003Width: 11"
First Aid Kit Mounting Type: Portable, Wall MountFirst Aid Kit Type: Kit
Waterproof: YesIncludes: (146) Adhesive Bandages, (12) Burn Treatment Packs, (5) Eye Treatment Packs, (36) Medicinals
Height: 14"Depth: 3-1/4"
First Aid Kit ANSI Standards: ANSI Z308.1-2003Number of Shelves: 2
People Served Per Kit: 75Industry Type: Healthcare
Color: WhiteKit Type: Bulk
Unitized: NoFirst Aid Kit Application: Workplace
Case Material: PlasticColor Code: No
First Aid Kit Primary Application: SpecialtyNumber of Components: 220
Country of Origin (subject to change): Mexico

Description

First Aid Kit, Kit, First Aid Kit Primary Application Specialty, Unitized No, People Served Per Kit 75, Case Material Plastic, First Aid Kit Mounting Type Portable, Wall Mount, Height 14 In., Width 11 In., Depth 3-1/4 In., Waterproof Yes, First Aid Kit Application Workplace, Number of Components 220, Number of Shelves 2, White, ANSI Z308.1-2003

Reviews