First Aid Kit, Bulk, Yellow, 62 Pcs, 50 Ppl

HONEYWELL NORTH| Zoro #: G1355672| Mfr #: 68WP3

$263.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 15"
First Aid Kit Mounting Type: Portable
First Aid Kit Type: Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1355672 Mfr #: 68WP3
Width: 15"First Aid Kit Mounting Type: Portable
First Aid Kit Type: KitWaterproof: Yes
Includes: (12) Burn Gel, (20) Iodine Wipes, (2) Tape Rolls, (2) Tri-Bandages, (20) Antiseptic Wipes, (2) Cold Packs, (42) Assorted Bandages, (1) Rescue Blanket, (1) Gauze Roll, (12) Gauze Pads, (4) ABD Pads, (3) Elastic Bandages, (6) Cleanwrap Bandages, (1) Thermometer, (1) Penlight, (1) Scissors, (1) CPR Kit, (1) Forceps, (1) Eyewash, (10) Ammonia Inhalants, (4) Vinyl Gloves, (1) First Aid BookHeight: 10-1/2"
Depth: 4"First Aid Kit ANSI Standards: Not ANSI Compliant
Number of Shelves: 1People Served Per Kit: 50
Industry Type: HealthcareColor: Yellow
Kit Type: BulkUnitized: No
First Aid Kit Application: General PurposeCase Material: Plastic
Color Code: NoFirst Aid Kit Primary Application: General Purpose
Number of Components: 62Country of Origin (subject to change): Mexico

Description

First Aid Kit, Kit, First Aid Kit Primary Application General Purpose, Unitized No, People Served Per Kit 50, Case Material Plastic, First Aid Kit Mounting Type Portable, Height 10-1/2 In., Width 15 In., Depth 4 In., Waterproof Yes, First Aid Kit Application General Purpose, Number of Components 62, Number of Shelves 0, Yellow, Not ANSI Compliant

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews