First Aid Kit, Unitized, 160Pcs, 12 Ppl

HONEYWELL NORTH| Zoro #: G2245564| Mfr #: 019731-0018L

$61.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 10-7/8"
Kit Type: Unitized
Includes: (64) 1" x 3" Plastic Adhesive Bandages, (8) Cloth Adhesive Knuckle Bandages, (6) XL Plastic Adhesive Bandages, (2) 1/2" x 2-1/2 yd. Adhesive Tape, (1) Non-Sterile Triangular Bandage, (10) Alcohol Prep Pads, (10) Ammonia Inhalant, (1) 1 oz. Eyewash, (4) 2" Bandage Compress, (1) 4" Bandage Compress, (4) Eye Dressing with Adhesive Strips, (6) First Aid Burn Cream with Aloe, (4) 3" x 3" Sterile Gauze Pads, (2) Instant Cold Pack, (4) Synthetic Medical Gloves, (1) Pointed Plastic Forceps, (20) PVP Iodine Wipes, (20) Sting Relief Wipes, (1) Poison Control Directory
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2245564 Mfr #: 019731-0018L
Width: 10-7/8"Kit Type: Unitized
Includes: (64) 1" x 3" Plastic Adhesive Bandages, (8) Cloth Adhesive Knuckle Bandages, (6) XL Plastic Adhesive Bandages, (2) 1/2" x 2-1/2 yd. Adhesive Tape, (1) Non-Sterile Triangular Bandage, (10) Alcohol Prep Pads, (10) Ammonia Inhalant, (1) 1 oz. Eyewash, (4) 2" Bandage Compress, (1) 4" Bandage Compress, (4) Eye Dressing with Adhesive Strips, (6) First Aid Burn Cream with Aloe, (4) 3" x 3" Sterile Gauze Pads, (2) Instant Cold Pack, (4) Synthetic Medical Gloves, (1) Pointed Plastic Forceps, (20) PVP Iodine Wipes, (20) Sting Relief Wipes, (1) Poison Control DirectoryColor: White
First Aid Kit Mounting Type: Portable, Wall MountNumber of Shelves: 1
First Aid Kit Application: WorkplaceWaterproof: Yes
First Aid Kit ANSI Standards: Not ANSI CompliantFirst Aid Kit Type: Kit
People Served Per Kit: 12Item: First Aid kit
Number of Components: 160Color Code: Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
Depth: 2-7/8"Case Material: Steel
Height: 9-7/8"Industry Type: Healthcare
Unitized: YesStandards: Osha
First Aid Kit Primary Application: SpecialtyCountry of Origin (subject to change): Mexico

Description

First Aid Kit, Kit, First Aid Kit Primary Application Specialty, Unitized Yes, People Served Per Kit 12, Case Material Steel, First Aid Kit Mounting Type Portable, Wall Mount, Height 9-7/8 In., Width 10-7/8 In., Depth 2-7/8 In., Waterproof Yes, First Aid Kit Application Workplace, Number of Components 160, Number of Shelves 1, White, Not ANSI Compliant

Restrictions and Compliance

*3: Hazardous material

Reviews