STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

First Aid Kit, Unitized, White, 14Pcs, 8 Ppl

HONEYWELL NORTH| Zoro #: G2323955| Mfr #: 019739-0026L

$48.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Waterproof: No
Number of Shelves: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2323955 Mfr #: 019739-0026L
Color: WhiteWaterproof: No
Number of Shelves: 1Case Material: Steel
First Aid Kit Primary Application: SpecialtyFirst Aid Kit Application: Food Service
Height: 6-3/8"Width: 9-1/2"
First Aid Kit ANSI Standards: Not ANSI CompliantFirst Aid Kit Type: Kit
Number of Components: 14Depth: 2-1/2"
Industry Type: HealthcareFirst Aid Kit Mounting Type: Portable, Wall Mount
Unitized: YesPeople Served Per Kit: 8
Kit Type: UnitizedColor Code: Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
Includes: (1) Adhesive Knuckle Bandage, (2) First Aid Burn Cream with Aloe Packs, (3) 4" x 4" Water-Jel Burn Dressing, (4) Synthetic Medical Gloves, (4) PVP Iodine WipesItem: First Aid kit
Country of Origin (subject to change): Mexico

Description

First Aid Kit, Kit, First Aid Kit Primary Application Specialty, Unitized Yes, People Served Per Kit 8, Case Material Steel, First Aid Kit Mounting Type Portable, Wall Mount, Height 6-3/8 In., Width 9-1/2 In., Depth 2-1/2 In., Waterproof No, First Aid Kit Application Food Service, Number of Components 14, Number of Shelves 1, White, Not ANSI Compliant

Reviews