Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

First Aid Kit, Unitized, White, 24 Pcs

HONEYWELL NORTH| Zoro #: G1793136| Mfr #: 8YYW3

$38.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI Z308.1-Type I, II or III
Width: 10"
First Aid Kit Mounting Type: Portable, Wall Mount
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1793136 Mfr #: 8YYW3
Standards: ANSI Z308.1-Type I, II or IIIWidth: 10"
First Aid Kit Mounting Type: Portable, Wall MountFirst Aid Kit Type: Kit
Waterproof: YesIncludes: (4) Fingertip Adhesive Bandgages, (32) Plastic Adhesive Strips 1"W x 3"L, (4) Knuckle Adhesive Bandages, (1) Adhesive Tape 1/2"W x 5 yd., (1) Triangular Bandage, (6) Burn Cream Packets, (10) Triple Antibiotic Packets, (4) Sterile Dressing Pads 2"H x 2"W, (8) Sterile Dressing Pads 3"H x 3"W, (1) Sterile Dressing Pad, 4"H x 4"W, (10) PVD Iodine Wipes, (3) Insect Sting-Relief Wipes, (1) Instant Cold Pack, (1) Forceps, (1) Scissors, (10) Antiseptic Cleansing Wipes, (2) Sterile Stretch Bandage 2"W, (1) Combine Dressing 5"W x 9"L, (4) Nonaspirin Caplets Pack of (2), (4) Extra Large Adhesive Bandages, (1) First Aid Cream 0.5 oz. Tube, (10) Alcohol Prep Pads, (4) Pairs of Vinyl Gloves, (1) First Aid Guide
Height: 10"Depth: 3"
First Aid Kit ANSI Standards: Not ANSI CompliantNumber of Shelves: 1
People Served Per Kit: 1Industry Type: Healthcare
Color: WhiteKit Type: Unitized
Unitized: YesFirst Aid Kit Application: General Purpose
Case Material: PlasticColor Code: Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
First Aid Kit Primary Application: General PurposeNumber of Components: 24
Country of Origin (subject to change): Mexico

Description

First Aid Kit, Kit, First Aid Kit Primary Application General Purpose, Unitized Yes, People Served Per Kit 1, Case Material Plastic, First Aid Kit Mounting Type Portable, Wall Mount, Height 10 In., Width 10 In., Depth 3 In., Waterproof Yes, First Aid Kit Application General Purpose, Number of Components 24, Number of Shelves 1, White, Not ANSI Compliant

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews