STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

First Aid Kit, Unitized, White, 25 People

HONEYWELL NORTH| Zoro #: G0787841| Mfr #: 019712-0007L

$49.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Waterproof: Yes
Number of Shelves: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0787841 Mfr #: 019712-0007L
Color: WhiteWaterproof: Yes
Number of Shelves: 2Case Material: Plastic
First Aid Kit Primary Application: SpecialtyFirst Aid Kit Application: Outdoors
Height: 10"Width: 10"
First Aid Kit ANSI Standards: ANSI Z308.1-2003First Aid Kit Type: Kit
Number of Components: 142Depth: 3"
Industry Type: HealthcareFirst Aid Kit Mounting Type: Portable, Wall Mount
Unitized: YesPeople Served Per Kit: 25
Kit Type: UnitizedColor Code: Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
Includes: Unitized Supplies for Outdoor ApplicationsStandards: ANSI Z308.1-2003
Item: First Aid kitCountry of Origin (subject to change): Mexico

Description

First Aid Kit, Kit, First Aid Kit Primary Application Specialty, Unitized Yes, People Served Per Kit 25, Case Material Plastic, First Aid Kit Mounting Type Portable, Wall Mount, Height 10 In., Width 10 In., Depth 3 In., Waterproof Yes, First Aid Kit Application Outdoors, Number of Components 142, Number of Shelves 2, White, ANSI Z308.1-2003

Reviews