First Aid Kit, Unitized, White, 25 People

HONEYWELL NORTH| Zoro #: G1513705| Mfr #: 019750-0034L

$38.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10-1/4"
Kit Type: Unitized
Includes: (16) 1" x 3" Adhesive Bandages, (1) Eyewash, (4) Eye Pads, (4) Strips, (1) Forceps, (1) Scissor, (1) Instant Cold Pack, (1) Non-Sterile Triangular Bandage, (1) 4" x 4" Water Jel Burn Dressing, (1) 4" Compress Bandage, (2) 1/2" x 2-1/2 yd. Adhesive Tape, (4) 3" x 3" Sterile Gauze Pads, (6) XL Adhesive Bandages, (6) 1/8 oz. Burn Jel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1513705 Mfr #: 019750-0034L
Width: 10-1/4"Kit Type: Unitized
Includes: (16) 1" x 3" Adhesive Bandages, (1) Eyewash, (4) Eye Pads, (4) Strips, (1) Forceps, (1) Scissor, (1) Instant Cold Pack, (1) Non-Sterile Triangular Bandage, (1) 4" x 4" Water Jel Burn Dressing, (1) 4" Compress Bandage, (2) 1/2" x 2-1/2 yd. Adhesive Tape, (4) 3" x 3" Sterile Gauze Pads, (6) XL Adhesive Bandages, (6) 1/8 oz. Burn JelColor: White
First Aid Kit Mounting Type: Wall MountNumber of Shelves: 1
First Aid Kit Application: LaboratoryWaterproof: No
First Aid Kit ANSI Standards: Not ANSI CompliantFirst Aid Kit Type: Kit
People Served Per Kit: 25Item: First Aid kit
Number of Components: 68Color Code: Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
Depth: 3"Case Material: Plastic
Height: 7"Industry Type: Healthcare
Unitized: YesStandards: Osha
First Aid Kit Primary Application: SpecialtyCountry of Origin (subject to change): Mexico

Description

First Aid Kit, Kit, First Aid Kit Primary Application Specialty, Unitized Yes, People Served Per Kit 25, Case Material Plastic, First Aid Kit Mounting Type Wall Mount, Height 7 In., Width 10-1/4 In., Depth 3 In., Waterproof No, First Aid Kit Application Laboratory, Number of Components 68, Number of Shelves 0, White, Not ANSI Compliant

Reviews