First Aid Kit, Unitized, White, 5 People

HONEYWELL NORTH| Zoro #: G0927972| Mfr #: 019736-0023L

$60.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 10-7/8"
Kit Type: Unitized
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0927972 Mfr #: 019736-0023L
Width: 10-7/8"Kit Type: Unitized
Color: WhiteFirst Aid Kit Mounting Type: Portable, Wall Mount
Number of Shelves: 1First Aid Kit Application: Workplace
Waterproof: NoFirst Aid Kit ANSI Standards: Not ANSI Compliant
First Aid Kit Type: KitPeople Served Per Kit: 5
Item: First Aid kitNumber of Components: 79
Color Code: Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal ProtectionDepth: 2-7/8"
Case Material: SteelHeight: 9-7/8"
Industry Type: HealthcareUnitized: Yes
Standards: OSHA 1926.50First Aid Kit Primary Application: Specialty
Country of Origin (subject to change): Mexico

Description

First Aid Kit, Kit, First Aid Kit Primary Application Specialty, Unitized Yes, People Served Per Kit 5, Case Material Steel, First Aid Kit Mounting Type Portable, Wall Mount, Height 9-7/8 In., Width 10-7/8 In., Depth 2-7/8 In., Waterproof No, First Aid Kit Application Workplace, Number of Components 79, Number of Shelves 1, White, Not ANSI Compliant

Reviews