First Aid Kit, Unitized, White, 50Pcs, 5 Ppl

HONEYWELL NORTH| Zoro #: G1440582| Mfr #: 019734-0021L

$31.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: OSHA 1926.50
Width: 8"
First Aid Kit Mounting Type: Portable, Wall Mount
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1440582 Mfr #: 019734-0021L
Standards: OSHA 1926.50Width: 8"
First Aid Kit Mounting Type: Portable, Wall MountFirst Aid Kit Type: Kit
Waterproof: YesIncludes: (16) 1" x 3" Plastic Adhesive Bandages, (1) Triangular Bandages, (1) Pocket Guide,(1) 1 oz. Eyewash, (1) Eye Pads and Strips, (6) First Aid Burn Cream with Aloe, (1) Instant Cold Pack, (4) Synthetic Medical Gloves, (1) Pointed Plastic Forceps, (10) PVP Iodine Wipes, (10) Antiseptic Wipes, (1) Scissors
Height: 5-1/8"Depth: 2-3/4"
First Aid Kit ANSI Standards: Not ANSI CompliantNumber of Shelves: 1
People Served Per Kit: 5Industry Type: Healthcare
Color: WhiteKit Type: Unitized
Unitized: YesFirst Aid Kit Application: Workplace
Case Material: PlasticColor Code: Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
First Aid Kit Primary Application: SpecialtyNumber of Components: 50
Country of Origin (subject to change): Mexico

Description

First Aid Kit, Kit, First Aid Kit Primary Application Specialty, Unitized Yes, People Served Per Kit 5, Case Material Plastic, First Aid Kit Mounting Type Portable, Wall Mount, Height 5-1/8 In., Width 8 In., Depth 2-3/4 In., Waterproof Yes, First Aid Kit Application Workplace, Number of Components 50, Number of Shelves 1, White, Not ANSI Compliant

Reviews