LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

First Aid Kit, Unitized, White, 8 People

HONEYWELL NORTH| Zoro #: G0580194| Mfr #: 019710-0006L

$25.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI Z308.1-2003
Width: 7"
First Aid Kit Mounting Type: Portable, Wall Mount
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0580194 Mfr #: 019710-0006L
Standards: ANSI Z308.1-2003Width: 7"
First Aid Kit Mounting Type: Portable, Wall MountFirst Aid Kit Type: Kit
Waterproof: YesIncludes: Unitized Supplies for Outdoor Applications
Height: 10-1/4"Depth: 3"
First Aid Kit ANSI Standards: ANSI Z308.1-2003Number of Shelves: 2
People Served Per Kit: 8Industry Type: Healthcare
Color: WhiteKit Type: Unitized
Unitized: YesFirst Aid Kit Application: Outdoors
Case Material: PlasticColor Code: Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
First Aid Kit Primary Application: SpecialtyNumber of Components: 76
Country of Origin (subject to change): Mexico

Description

First Aid Kit, Kit, First Aid Kit Primary Application Specialty, Unitized Yes, People Served Per Kit 8, Case Material Plastic, First Aid Kit Mounting Type Portable, Wall Mount, Height 10-1/4 In., Width 7 In., Depth 3 In., Waterproof Yes, First Aid Kit Application Outdoors, Number of Components 76, Number of Shelves 2, White, ANSI Z308.1-2003

Reviews