Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

First Aid Kit, Unitized, White, 84Pcs, 8 Ppl

HONEYWELL NORTH| Zoro #: G2372763| Mfr #: 019730-0017L

$35.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: Osha
Width: 9-1/2"
First Aid Kit Mounting Type: Portable, Wall Mount
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2372763 Mfr #: 019730-0017L
Standards: OshaWidth: 9-1/2"
First Aid Kit Mounting Type: Portable, Wall MountFirst Aid Kit Type: Kit
Waterproof: YesIncludes: (32) 1" x 3" Plastic Adhesive Bandages, (1) Non-Sterile Triangular Bandage, (2) 1/2" x 2-1/2 yd. Adhesive Tape, (10) Alcohol Prep Pads, (10) Ammonia Inhalant, (1) 1 oz. Eyewash, (1) 4" Bandage Compress, (4) Eye Dressing with Adhesive Strips, (6) First Aid Burn Cream with Aloe, (4) 3" x 3" Sterile Gauze Pads, (1) Instant Cold Pack, (4) Synthetic Medical Gloves, (1) Pointed Plastic Forceps, (20) PVP Iodine Wipes, (1) Poison Control Directory
Height: 6-3/8"Depth: 2-1/2"
First Aid Kit ANSI Standards: Not ANSI CompliantNumber of Shelves: 1
People Served Per Kit: 8Industry Type: Healthcare
Color: WhiteKit Type: Unitized
Unitized: YesFirst Aid Kit Application: Workplace
Case Material: SteelColor Code: Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
First Aid Kit Primary Application: SpecialtyNumber of Components: 84
Country of Origin (subject to change): Mexico

Description

First Aid Kit, Kit, First Aid Kit Primary Application Specialty, Unitized Yes, People Served Per Kit 8, Case Material Steel, First Aid Kit Mounting Type Portable, Wall Mount, Height 6-3/8 In., Width 9-1/2 In., Depth 2-1/2 In., Waterproof Yes, First Aid Kit Application Workplace, Number of Components 84, Number of Shelves 1, White, Not ANSI Compliant

Reviews