customer-service Help
Honeywell North

Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White

Honeywell North Front Brim Hard Hat,  Type 1,  Class E,  Ratchet (4-Point),  White A59R010000
Tap to zoom
Hover or click to zoom
$8.87
  • Item: Hard Hat
  • Head Protection Style: Front Brim
  • ANSI Classification: Type 1, Class E
See full product details
Orders over $75 ship free.

Total: $8.87

Honeywell North #A59R010000 Specifications

  • Item: Hard Hat
  • Head Protection Style: Front Brim
  • ANSI Classification: Type 1, Class E
  • Head Protection Material: HDPE
  • Head Protection Suspension Type: Ratchet (4-Point)
  • Head Protection Color: White
  • Fits Hat Size: 6-3/4 to 7-3/8
  • Head Protection Venting: No
  • Head Protection Graphics: No Graphics
  • Hard Hat ANSI Type: 1
  • Hard Hat ANSI Class: C, E
  • Series: Peak A59
  • Color: White
  • Includes: 1 Hard Hat
  • Hard Hat Style: Front Brim
  • ANSI Impact Type: 1
  • Hard Hat Sub-Category: Hard Hats Without Graphics
  • Accessory Slots: Yes
  • Number of Suspension Points: 4
  • Venting: No
  • Standards: ANSI Z89.1-2009
  • Suspension Adjustment Type: Ratchet
  • Material: Suspension: Plastic
  • Shell Material: HDPE
  • Hard Hat Suspension: 4 pt. Ratchet
  • Shell Material - Head Protection: Polyethylene
  • ANSI Electrical Class: C, E
  • Graphics: None
  • Application: Industrial Applications
  • High Visibility: No
  • Head Protection Brand: HONEYWELL NORTH
  • High-Visibility: No
  • Country of Origin (subject to change): Mexico

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 6-3/4 to 7-3/8, Head Protection Material Polyethylene, Head Protection Venting No, High Visibility No, Standards ANSI Z89.1-2009, Series Peak A59

Reviews of Honeywell North #A59R010000