Honeywell North
Full Brim Hard Hat, Type 2, Class E, Ratchet (6-Point), Green
Mfr # A119R040000
Zoro # G1928549
Sold in multiples of 12 for $876.60
$876.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Series Everest A119R
- Suspension Adjustment Type 6 pt. Ratchet
- Number of Suspension Points 6
Explore More Products
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Orange N10460000
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White N10010000
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Red N10150000
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red N20R150000
- HONEYWELL NORTH Honeywell Fibre-Metal® Cap Style Hard Hat, Ratchet Suspension, White, HDPE, E2 Series E2RW01A000
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Orange N10030000
- HONEYWELL NORTH ROUGHNECK P2 CAP STYLE HARD HAT, 6-1/4 IN FITS MINI HAT, 8 IN FITS MAX HAT, FIBERGLASS, 8-POINT SUSP P2HNQRW74A000
- HONEYWELL NORTH EVEREST FULL BRIM HARD HAT, 6-1/2 IN FITS MINI HAT, 8 IN FITS MAX HAT, HDPE, 6-POINT NYLON SUSPENSIO A119R150000
- HONEYWELL NORTH North By Honeywell Fibre-Metal Supereight Roughneck Hard Caps, P2HNRW01A000
- MILWAUKEE TOOL Front Brim Red Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E 48-73-1329
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White 10118696
- Honeywell North Hard Hats