North(TM) 7600 Full Face Respirator, M/L

HONEYWELL NORTH| Zoro #: G1688872| Mfr #: Z760008A

$184.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Speaking Diaphragm
Cartridges Included: No
Standards: NIOSH
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1688872 Mfr #: Z760008A
Includes: Speaking DiaphragmCartridges Included: No
Standards: NIOSHItem: Full Face Respirator
Configured For: Twin CartridgesSuspension: 5 Point
Facepiece Material: SiliconeMask Size: M/L
Head Harness Material: NeopreneConnection: threaded
Country of Origin (subject to change): Mexico

Description

Full Face Respirator, Configured For Twin Cartridges, Mask Size M/L, Facepiece Material Silicone, No Cartridges Included, Connection Threaded, Head Harness Material Neoprene, Suspension 5 Point, Includes Speaking Diaphragm, Standards NIOSH

Restrictions and Compliance

*3: Hazardous material

Reviews