BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

North(TM) 5400 Full Face Respirator, S

HONEYWELL NORTH| Zoro #: G1397593| Mfr #: 54001S

$91.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: NIOSH
Suspension: 4 Point
Connection: Threaded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1397593 Mfr #: 54001S
Standards: NIOSHSuspension: 4 Point
Connection: ThreadedMask Size: S
Includes: (2) Wipes, Booklet, Polybag, NIOSH ApprovalFacepiece Material: Thermoplastic Elastomer
Cartridges Included: NoHead Harness Material: Thermoplastic Elastomer
Configured For: Twin CartridgesCountry of Origin (subject to change): Mexico

Description

Low Maintenance Full Face Respirator, Configured For Twin Cartridges, Mask Size S, Facepiece Material Thermoplastic Elastomer, No Cartridges Included, Connection Threaded, Head Harness Material Thermoplastic Elastomer, Suspension 4 Point, Includes (2) Wipes, Booklet, Polybag, NIOSH Approval, Standards NIOSH

Reviews