Gauze Bandage, Sterile, White, Bulk, PK12

HONEYWELL NORTH| Zoro #: G2464707| Mfr #: 041930

$15.68 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3"
Item: Gauze Bandage
Sterile/Non-Sterile: Sterile
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2464707 Mfr #: 041930
Width: 3"Item: Gauze Bandage
Sterile/Non-Sterile: SterilePackage Type: Bulk
Length: 4-1/2 yd.Industry Type: Healthcare
Color: WhiteWaterproof: No
Country of Origin (subject to change): United States

Description

Gauze Bandage, Sterile, Color White, Waterproof No, Package Type Bulk, Width 3 In., Length 4-1/2 yd., Package Quantity 12

Reviews